!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MANUAL CRIMPING TOOL,25 IN

MANUAL CRIMPING TOOL,25 IN

BURNDY

MANUAL CRIMPING TOOL,25 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL CRIMPING TOOL,25 IN

MANUAL CRIMPING TOOL,25 IN

BURNDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $858.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22P123
  • Mfr. Model # MD68
  • UNSPSC # 27111518
  • CATALOGUE PAGE # 375
  • Shipping Weight 7.05 lbs

Technical Specs

  • ItemCrimper
  • Crimping Capacity1 AWG, 1/0 AWG, 10 AWG, 12 AWG, 14 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 4/0 AWG, 6 AWG4, 8 AWG, AWG
  • Compatible Terminal TypeACSR
  • Maximum Compatible Wire Size500 kcmil
  • Tool Length25 1/2 in
  • Includes Wire StripperNo
  • AdjustabilityManual
  • Crimping Capacity - Aluminum Lug1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 4 AWG, 4/0 AWG, 6 AWG
  • FeaturesSpring-Loaded
  • Grip StyleStandard Cushion
  • Maximum Crimping Capacity4/0 AWG
  • Maximum Crimping Capacity - Copper Lug2/0 AWG
  • Minimum Crimping Capacity - Aluminum Lug4/0 AWG
  • Primary Crimping ApplicationElectrical Wire and Cable
  • StandardsROHS Compatible
  • Crimper Style Hand-Operated Crimper
  • Compatible Connector Type C-Taps, Compression Lugs, Compression Splices
  • Minimum Compatible Wire Size 14 AWG
  • Maximum Crimping Force 4.5 ton
  • Includes Wire Cutter No
  • Insulated No
  • Body Material Stainless Steel (Pins): Steel (Jaws): PTFE Impregnated Steel/Bronze (Bushings)
  • Crimping Capacity - Copper Lug 1 AWG, 1/0 AWG, 10 AWG, 2 AWG, 2/0 AWG, 4 AWG, 6 AWG, 8 AWG
  • Compatible Cable Type ACSR
  • Includes Crimping Die No
  • Maximum Crimping Capacity - Aluminum Lug 6 AWG
  • Minimum Crimping Capacity 14 AWG
  • Minimum Crimping Capacity - Copper Lug 10 AWG
  • Replacement Die Part Number None
  • Tool Weight 6 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list