!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEVER/MANUAL CHAIN HOIST, 1 TON LOAD, 10 FT HOIST LIFT

LEVER/MANUAL CHAIN HOIST, 1 TON LOAD, 10 FT HOIST LIFT

KITO

LEVER/MANUAL CHAIN HOIST, 1 TON LOAD, 10 FT HOIST LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVER/MANUAL CHAIN HOIST, 1 TON LOAD, 10 FT HOIST LIFT

LEVER/MANUAL CHAIN HOIST, 1 TON LOAD, 10 FT HOIST LIFT

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,051.89 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOCX010108
  • Mfr. Model # CX010-10-8
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.8 lbs

Product Details

This lever and manual chain hoist meets the standards for ASME B30.16.

Technical Specs

  • ItemManual Chain Hoist
  • Operating PositionVertical
  • Overload Protection IncludedYes
  • Brake TypeWeston Style
  • FeaturesA Weston Style Brake, One Reeving, Hoist Mount, Hook-Mounted
  • Power SourceManual
  • Mount Type Hook Mounted - No Trolley
  • Pull to Lift Rated Load 19.7 kg
  • Colour Kito Yellow
  • Chain Finish Nickel Plated
  • Includes Brake Yes
  • Standards ASME B30.16
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list