!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MANUAL CARTON CUTTER

MANUAL CARTON CUTTER

SLICE

MANUAL CARTON CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL CARTON CUTTER

MANUAL CARTON CUTTER

SLICE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.17 / each

EHC: EHC :
Min Qty 2 = $60.34

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DEN10585
  • Mfr. Model # 10585
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • ItemManual Carton Cutter
  • Blade TipRounded
  • Blade Projection Length3/16 in
  • Number of Blades Included1
  • Handle MaterialAluminum, GFN
  • Hand OrientationAmbidextrous
  • Metal DetectableNot Metal Detectable
  • Other Material ApplicationsCorrugate, Foamboard, Packing Tape and Acetates, Paper, Plastic Sheeting
  • Overall Thickness0.25 in
  • Overall Width0.86 in
  • ApplicationCutting Coupons From Cereal Boxes, Opening Packaging and Shrink Wrap, Opening and Breaking Down Boxes, Slicing Cardstock
  • Blade OperationManual
  • Blade ShapeStraight
  • For Cutting CorkFor Cutting Cork
  • For Cutting LeatherFor Cutting Leather
  • For Cutting PlasticFor Cutting Plastic
  • Retractable BladeRetractable Blade
  • Blade Change Method Quick-Change
  • Blade Material Zirconium Oxide
  • Grip Type Plain
  • Number of Blades Stored 0
  • Handle Colour Silver
  • Handle Style Ergonomic
  • Blade Type Included Utility
  • Includes Pocket Clip Pocket Clip Not Included
  • Overall Length 3.57 in
  • Replaceable Blade Replaceable Blade
  • Blade Edge Type Plain
  • Blade Positions 1
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • Includes 1 Slice(R) Ceramic Blade
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list