!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MANUAL AIR CONTROL VALVE, 4-WAY/3-POSITION, 1/2 IN NPT THREAD, 150 PSI, 18 ° F TO 200 ° F, CLOSED

MANUAL AIR CONTROL VALVE, 4-WAY/3-POSITION, 1/2 IN NPT THREAD, 150 PSI, 18 ° F TO 200 ° F, CLOSED

SPEEDAIRE

MANUAL AIR CONTROL VALVE, 4-WAY/3-POSITION, 1/2 IN NPT THREAD, 150 PSI, 18 ° F TO 200 ° F, CLOSED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL AIR CONTROL VALVE, 4-WAY/3-POSITION, 1/2 IN NPT THREAD, 150 PSI, 18 ° F TO 200 ° F, CLOSED

MANUAL AIR CONTROL VALVE, 4-WAY/3-POSITION, 1/2 IN NPT THREAD, 150 PSI, 18 ° F TO 200 ° F, CLOSED

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $521.56 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32XC12
  • Mfr. Model # 32XC12
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.716 lbs

Technical Specs

  • ItemManual Air Control Valve
  • Actuator TypeLever
  • Center PositionClosed
  • SeriesReversing Valves
  • Number of WaysFour-Way
  • Operating Pressure - Maximum150 psi
  • Operating Temperature - Maximum200 Degrees F
  • Valve Port Connection TypeNPT
  • Overall Length8 15/16 in
  • For MediaAir
  • Product Type Manual Air Control Valve
  • Body Material Aluminum, Cast Iron
  • Coefficient of Volume (Cv) 6.2
  • Return Action Manual Return
  • Number of Positions Three-Position
  • Operating Temperature - Minimum 18 Degrees F
  • Valve Port Connection Size 1/2 in
  • Overall Height 4 7/16 in
  • Overall Width 5 5/8 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list