!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MANOMETER DIFFERENTIAL 0.5PSI

MANOMETER DIFFERENTIAL 0.5PSI

EXTECH

MANOMETER DIFFERENTIAL 0.5PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANOMETER DIFFERENTIAL 0.5PSI

MANOMETER DIFFERENTIAL 0.5PSI

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $322.99 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTHD755
  • Mfr. Model # HD755
  • UNSPSC # 41103311
  • CATALOGUE PAGE # 176
  • Shipping Weight 2.0 lbs

Product Details

11 selectable units of measure. Max./min. recording and relative time stamp. Double molded housing for added durability. USB port includes software. Includes 9 volt battery, Windows compatible software with USB cable, AC adapter, connection hose, built-in

Technical Specs

  • ItemDigital Manometer
  • Process Connection Size1/8 in
  • IncludesAC Adaptor, Built-in Stand, Connection Hose, Hard Carrying Case, Software With USB Cable
  • Pressure Resolution0.001 psi
  • Process Connection TypeHose Barb
  • Accuracy +/-0.3% of Full Scale
  • Series HD755
  • Standards NIST
  • Data Interface USB
  • Manufacturers Warranty Length 3 yr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list