!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MANIFOLD CAP: 1 IN FITTING PIPE SIZE, SCHEDULE 40, MALE NPT, 450 PSI, GREY

MANIFOLD CAP: 1 IN FITTING PIPE SIZE, SCHEDULE 40, MALE NPT, 450 PSI, GREY

APPROVED VENDOR

MANIFOLD CAP: 1 IN FITTING PIPE SIZE, SCHEDULE 40, MALE NPT, 450 PSI, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANIFOLD CAP: 1 IN FITTING PIPE SIZE, SCHEDULE 40, MALE NPT, 450 PSI, GREY

MANIFOLD CAP: 1 IN FITTING PIPE SIZE, SCHEDULE 40, MALE NPT, 450 PSI, GREY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22FP23
  • Mfr. Model # 1348010
  • UNSPSC # 40142310
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

This manifold cap has a length of ¾ inch, a maximum operating pressure of 450 psi and is designed for the following applications: potable water. It is grey, has an operating temperature of 0 Degrees to 140 Degrees F and is made of PVC. In addition, it has 1 9/16 inch outside diameter and is a manifold cap and is Schedule 40. Plus, it has an MNPT connection type. This manifold cap includes a seal.

Technical Specs

  • ItemManifold Cap
  • Low Lead Compliance LevelCertified
  • Nominal Pipe Size1 in
  • ScheduleSchedule 40
  • For Pipe Schedule40
  • Overall Length3/4 in
  • Temp. Range0 Degrees to 140 Degrees F
  • Includes SealSeal Included
  • ApplicationPotable Water
  • Low Lead Certified Standard NSF 61, NSF 14
  • Specific Fitting Shape Manifold Cap
  • Pipe Fitting Material PVC
  • Fitting Connection Type MNPT
  • Outside Diameter 1 9/16 in
  • Maximum Operating Pressure 450 psi
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Colour Grey
  • Basic Fitting Shape Cap
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list