!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S RAIN JACKET, EXTENDED BACK, SIZE 3X-LARGE, BLACK, POLYESTER

MEN'S RAIN JACKET, EXTENDED BACK, SIZE 3X-LARGE, BLACK, POLYESTER

HELLY HANSEN

MEN'S RAIN JACKET, EXTENDED BACK, SIZE 3X-LARGE, BLACK, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S RAIN JACKET, EXTENDED BACK, SIZE 3X-LARGE, BLACK, POLYESTER

MEN'S RAIN JACKET, EXTENDED BACK, SIZE 3X-LARGE, BLACK, POLYESTER

HELLY HANSEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $155.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HLH70127-990-3XL
  • Mfr. Model # 70127-990-3XL
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.28 lbs

Product Details

This men's Waterloo rain jacket is size XXX-large, black, and features an extended back design. It is made of 100% polyester and has a fabric weight of 170 grams per square metre.

Technical Specs

  • ItemRain Jacket
  • Size3XL
  • ColourBlack
  • GenderMen's
  • Maximum Chest Size52 in
  • Cuff StyleHook-and-Loop
  • Fabric Weight170 g/sq m
  • Seam StyleTaped
  • Wind-ResistantYes
  • Garment Type Rain Jacket
  • Number of Outside Pockets 2
  • Front Closure Type Zipper
  • Material Polyester
  • Features Helly Tech Waterproof, Windproof and Breathable Fabric, YKK Center Front Zip with Stormflap, Fully Taped Construction
  • Breathable Fabric Yes
  • Resists Water, Wind
  • Sleeve Length 38 1/2 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list