MALE BRANCH TEE: NYLON, PUSH-TO-CONNECT X PUSH-TO-CONNECT X MBSPT, FOR 6 X 6 MM TUBE OD, 10 PK
MALE BRANCH TEE: NYLON, PUSH-TO-CONNECT X PUSH-TO-CONNECT X MBSPT, FOR 6 X 6 MM TUBE OD, 10 PK
LEGRIS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This male branch tee meets the standards for 2011/65/EC, REACH, RoHS, 97/23/EC (PED), ISO 14743, has a length of 32 mm, a maximum operating pressure of 290 psi and is designed for the following applications: air, cutting fluids, inert gases. It is black, has an operating temperature of 4 Degrees F to 175 Degrees F and is resistant to chemical, corrosion and is made of nylon. In addition, it is an adapter tee, with an imperial/metric system of measurement.
Technical Specs
Item Male Branch Tee
Specific Fitting Shape Adapter Tee
Fitting Side A Connection Type Push-to-Connect
Fitting Side C Connection Type MBSPT
Fitting Side C Pipe Size 1/8 in
Fitting Side B Tube Outer Diameter 6 mm
Maximum Operating Pressure 290 psi
Overall Length 32 mm
Compatible Tube Material Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Release Ring Material Nylon
Resistance Properties Chemical-Resistant, Corrosion-Resistant
Vacuum Rating 28 in Hg
Application Air, Cutting Fluids, Inert Gases
Colour Black
Fitting Side B Connection Type Push-to-Connect
Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
Fitting Side A Tube Outer Diameter 6 mm
Fitting Material Nylon
Maximum Operating Temperature 175 Degrees F
Standards 2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Minimum Operating Temperature 4 Degrees F
Release Type Button
System of Measurement Imperial/Metric
Country of Origin France
(subject to change)