!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MALE DISCONNECT, YELLOW, NYLON, FULL COVERAGE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 25 PK

MALE DISCONNECT, YELLOW, NYLON, FULL COVERAGE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 25 PK

PANDUIT

MALE DISCONNECT, YELLOW, NYLON, FULL COVERAGE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MALE DISCONNECT, YELLOW, NYLON, FULL COVERAGE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 25 PK

MALE DISCONNECT, YELLOW, NYLON, FULL COVERAGE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 25 PK

PANDUIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.76 / pkg. of 25

EHC: EHC :
Min Qty 5 = $233.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39AY43
  • Mfr. Model # DNF10-250FIMB-Q
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

This male disconnect has an operating temperature range of -60 Degrees F to 221 Degrees F. It measures 0.96 inch L. This male disconnect meets the standards for C22.2 No.153, CSA LR31212, UL 310 Listed, UL 20H3 E78522. It has a nickel finish, and has 12 AWG minimum wire size to 10 AWG maximum wire size.

Technical Specs

  • ItemMale Disconnect
  • Contact MaterialCopper
  • Insulation CoverageFull Coverage
  • Maximum Operating Temperature221 Degrees F
  • Maximum Wire Size10 AWG
  • Tab Thickness0.032 in
  • Terminal TypeSocket
  • UL 94 Flammability RatingHB, V-2
  • Seam StyleButted
  • Barrel Inside Diameter0.138 in
  • Insulation TypeNylon
  • Overall Length0.96 in
  • Contact Finish Nickel
  • Insulation Colour Yellow
  • Insulation Material Nylon
  • Minimum Wire Size 12 AWG
  • Maximum Voltage 600V
  • Tab Width 0,25 po
  • Termination Style Crimp
  • RoHS Compliant Yes
  • Standards C22.2 No.153, CSA Certified LR31212, UL 310 Listed, UL Listed 20H3 E78522
  • Barrel Size Standard
  • Minimum Operating Temperature -60 Degrees F
  • Strip Length 1/4 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list