!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MALE DISCONNECT, RED, VINYL, PARTIAL COVERAGE, 100 PK

MALE DISCONNECT, RED, VINYL, PARTIAL COVERAGE, 100 PK

POWER FIRST

MALE DISCONNECT, RED, VINYL, PARTIAL COVERAGE, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MALE DISCONNECT, RED, VINYL, PARTIAL COVERAGE, 100 PK

MALE DISCONNECT, RED, VINYL, PARTIAL COVERAGE, 100 PK

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.50 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE5WHC1
  • Mfr. Model # 5WHC1
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 92
  • Shipping Weight 0.17 lbs

Product Details

Male Disconnect, Insulation Type Vinyl, Colour Code Red, Wire Range 22 to 16 AWG, Tab Size 0.187 x 0.020 In., Barrel Inside Dia. 0.067, Max. Temp. 167 Degrees F, Max. Voltage 300V, Overall Length 0.74 In., Seam Butted, Connection Material Brass, Standards

Technical Specs

  • ItemMale Disconnect
  • Contact MaterialBrass
  • Insulation ColourRed
  • Insulation MaterialVinyl
  • Minimum Wire Size22 AWG
  • Maximum Voltage300V
  • Tab Width0,187 po
  • Termination StyleCrimp
  • RoHS CompliantYes
  • StandardsUL/cUL Listed
  • Barrel Outside Diameter0.157 in
  • Barrel StyleCrimp
  • Current10 A
  • Overall Length0.748 in
  • Contact Finish Tin
  • Disconnect Style Tab
  • Insulation Coverage Partial Coverage
  • Maximum Temperature 167 Degrees F
  • Maximum Wire Size 16 AWG
  • Tab Thickness 0.02 in
  • Terminal Type Tab
  • UL 94 Flammability Rating V-0
  • Seam Style Butted
  • Barrel Inside Diameter 0.067 in
  • Barrel Size Standard
  • Connection Orientation Straight
  • Insulation Type Vinyl
  • Strip Length 1/4 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list