FEMALE DISCONNECT WITH COPPER SLEEVE, RED, VINYL, PARTIAL COVERAGE, CRIMP BARREL, 100 PK
FEMALE DISCONNECT WITH COPPER SLEEVE, RED, VINYL, PARTIAL COVERAGE, CRIMP BARREL, 100 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Female Disconnect, Insulation Partial, Insulation Type Vinyl, Colour Code Red, Wire Range 22 to 16 AWG, Tab Size 0.110 x 0.020 In., Barrel Inside Dia. 0.15 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.75 In., Seam Butted, Connection
Technical Specs
- ItemFemale Disconnect with Copper Sleeve
- Contact MaterialBrass
- Insulation ColourRed
- Insulation MaterialVinyl
- Minimum Wire Size22 AWG
- Maximum Voltage600V
- Tab Width0.11 in
- Termination StyleCrimp
- RoHS CompliantYes
- StandardsUL/cUL Listed
- Barrel Outside Diameter0.157 in
- Barrel StyleCrimp
- Current10 A
- Overall Length0.748 in
- Contact Finish Tin
- Disconnect Style Tab
- Insulation Coverage Partial Coverage
- Maximum Operating Temperature 221 Degrees F
- Maximum Wire Size 16 AWG
- Tab Thickness 0.02 in
- Terminal Type Socket
- UL 94 Flammability Rating V-0
- Seam Style Butted
- Barrel Inside Diameter 0.067 in
- Barrel Size Standard
- Connection Orientation Straight
- Insulation Type Vinyl
- Strip Length 1/4 in
- Country of Origin Taiwan
(subject to change)