This male connector meets the standards for 2011/65/EC, REACH, RoHS, 97/23/EC (PED), ISO 14743, has a length of 25/32 inch, a maximum operating pressure of 290 psi and is designed for the following applications: air, cutting fluids, inert gases, vacuum. It is black, has an operating temperature of 4 Degrees F to 175 Degrees F and is resistant to chemical, corrosion and is made of nylon. In addition, it is a straight adapter, with an imperial system of measurement, and ⅛" thread.
Technical Specs
ItemMale Connector
Specific Fitting ShapeStraight Adapter
Fitting Side B Connection TypeMNPT
Fitting Side A Tube Outer Diameter5/16 in
Fitting Thread Size1/8 in
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Included