!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MALE BULLET DISCONNECT, BLUE, NYLON/POLYOLEFIN, FULL COVERAGE, 10 PK

MALE BULLET DISCONNECT, BLUE, NYLON/POLYOLEFIN, FULL COVERAGE, 10 PK

VELVAC

MALE BULLET DISCONNECT, BLUE, NYLON/POLYOLEFIN, FULL COVERAGE, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MALE BULLET DISCONNECT, BLUE, NYLON/POLYOLEFIN, FULL COVERAGE, 10 PK

MALE BULLET DISCONNECT, BLUE, NYLON/POLYOLEFIN, FULL COVERAGE, 10 PK

VELVAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.14 / pkg. of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21DH08
  • Mfr. Model # 30369
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 93
  • Shipping Weight 0.03 lbs

Product Details

This male bullet disconnect has an operating temperature of 221 Degrees F. It measures 1.35 inch L. This male bullet disconnect meets the standards for UL. It has a tin finish, and has 16 AWG minimum wire size to 14 AWG maximum wire size.

Technical Specs

  • ItemMale Bullet Disconnect
  • Contact MaterialCopper
  • Insulation ColourBlue
  • Insulation MaterialNylon, Polyolefin
  • Minimum Wire Size16 AWG
  • Maximum Voltage600V
  • Tab Width0,156 po
  • Termination StyleCrimp
  • Seam StyleBrazed
  • Barrel Inside Diameter0.097 in
  • Overall Length1.35 in
  • Contact Finish Tin
  • Disconnect Style Bullet
  • Insulation Coverage Full Coverage
  • Maximum Operating Temperature 221 Degrees F
  • Maximum Wire Size 14 AWG
  • Tab Thickness 0.032 in
  • Terminal Type Tab
  • RoHS Compliant Yes
  • Standards UL Listed
  • Insulation Type Heat Shrink
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list