!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MAINTENANCE TOOL KIT, 22 TOTAL PIECES, ROLLING MODULAR TOOL BOX

MAINTENANCE TOOL KIT, 22 TOTAL PIECES, ROLLING MODULAR TOOL BOX

MILWAUKEE

MAINTENANCE TOOL KIT, 22 TOTAL PIECES, ROLLING MODULAR TOOL BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAINTENANCE TOOL KIT, 22 TOTAL PIECES, ROLLING MODULAR TOOL BOX

MAINTENANCE TOOL KIT, 22 TOTAL PIECES, ROLLING MODULAR TOOL BOX

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,199.60 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG444N80
  • Mfr. Model # 48-22-0142
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.0 lbs

Product Details

This maintenance tool kit is not insulated. In addition, it has a SAE measurement type, plus it is not non-sparking. This maintenance tool kit includes 2-piece torque lock, 19 pieces, knife, saw, sheet metal snips, wire stripper, level, tape measure, cheater pipe, diagonal-cutting pliers, two locking pliers, two tongue and groove pliers, multi-bit screwdriver, four nut drivers, cutting tools, drivers and bits, measuring and testing tools, pliers, wrenches, pipe wrench, two adjustable wrenches.

Technical Specs

  • ItemMaintenance Tool Kit
  • Measurement TypeSAE
  • Pliers IncludedDiagonal-Cutting Pliers, (2) Locking Pliers, (2) Tongue and Groove Pliers
  • Wrenches IncludedPipe Wrench, (2) Adjustable Wrenches
  • Cutting Tools IncludedKnife, Saw, Sheet Metal Snips
  • Measuring and Testing Tools IncludedLevel, Tape Measure
  • Number of Pliers5
  • Foam Inserts IncludedFoam Inserts Not Included
  • InsulatedNot Insulated
  • Number of Cutting Tools4
  • Number of Measuring and Testing Tools2
  • Number of Screwdrivers, Keys, and Bits5
  • Tool Families IncludedCutting Tools, Drivers and Bits, Measuring and Testing Tools, Pliers, Wrenches
  • Tool Storage Type Rolling Modular Tool Box
  • Number of Pieces 19
  • Screwdrivers, Keys, and Bits Included Multi-Bit Screwdriver, (4) Nut Drivers
  • Striking and Struck Tools Included Hammer
  • Electrical and Telecom Tools Included Wire Stripper
  • Miscellaneous Tools Included Cheater Pipe
  • Number of Wrenches 3
  • Includes 2-Piece Torque Lock
  • Non-Sparking Not Non-Sparking
  • Number of Electrical and Telecom Tools 1
  • Number of Miscellaneous Tools 1
  • Number of Striking and Struck Tools 1
  • Tool Storage Included Tool Storage Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list