!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MAINTENANCE TOOL KIT, 84 TOTAL PIECES, SAE, 3/8 IN SOCKET DRIVE SIZE, TOOL BAG

MAINTENANCE TOOL KIT, 84 TOTAL PIECES, SAE, 3/8 IN SOCKET DRIVE SIZE, TOOL BAG

FLEXCART

MAINTENANCE TOOL KIT, 84 TOTAL PIECES, SAE, 3/8 IN SOCKET DRIVE SIZE, TOOL BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAINTENANCE TOOL KIT, 84 TOTAL PIECES, SAE, 3/8 IN SOCKET DRIVE SIZE, TOOL BAG

MAINTENANCE TOOL KIT, 84 TOTAL PIECES, SAE, 3/8 IN SOCKET DRIVE SIZE, TOOL BAG

FLEXCART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,035.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35XR84
  • Mfr. Model # FC100-ETB
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 279
  • Shipping Weight 18.7 lbs

Technical Specs

  • ItemMaintenance Tool Kit
  • Measurement TypeSAE
  • Number of Pieces84
  • Screwdrivers, Keys, and Bits IncludedMini Screwdriver, Multi-Bit Screwdriver, Slotted Screwdriver, (5) Nut Driver Bits, (6) Phillips Screwdrivers, (9) Hex Keys, (12) Specialty Screwdrivers
  • Wrenches IncludedAdjustable Wrench
  • Cutting Tools IncludedScissors, Utility Knives, (2) Saw Blades
  • Measuring and Testing Tools IncludedLevel, Tape Measure
  • Number of Pliers4
  • Abrasives and Finishing Tools IncludedRound File
  • IncludesMarker, Parts Storage Box with Dividers for Up to 18 Storage Spaces, Pencil
  • InsulatedNot Insulated
  • Number of Abrasives and Finishing Tools1
  • Number of Electrical and Telecom Tools2
  • Number of Measuring and Testing Tools2
  • Number of Putty Knives and Scrapers2
  • Number of Sockets, Drive Tools, and Accessories10
  • Putty Knives and Scrapers IncludedPainters Tool, Scraper
  • Tool Storage IncludedTool Storage Included
  • Tool Storage Type Tool Bag
  • Drive Size1 3/8 in
  • Pliers Included Lineman's Pliers, Locking Pliers, Long-Nose Pliers, Tongue and Groove Pliers
  • Sockets, Drive Tools, and Accessories Included Accessory, Drive Tool, (8) Sockets
  • Striking and Struck Tools Included Chisel, Nail Punch
  • Electrical and Telecom Tools Included Voltage Sensor, Wire Stripper
  • Miscellaneous Tools Included Flashlight, Marker, (2) Brushes
  • Number of Wrenches 1
  • Foam Inserts Included Foam Inserts Not Included
  • Inspection and Retrieving Tools Included Inspection Mirror, Magnetic Pick-Up Tool, Pick-Up Tools, Tweezers
  • Non-Sparking Not Non-Sparking
  • Number of Cutting Tools 4
  • Number of Inspection and Retrieving Tools 4
  • Number of Miscellaneous Tools 4
  • Number of Screwdrivers, Keys, and Bits 35
  • Number of Striking and Struck Tools 2
  • Tool Families Included Abrasives and Finishing Tools, Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list