!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MAILER ENVELOPES, 6 IN X 10 IN, 5⅞ IN X 8¾ IN, #0, KRAFT, 25 PK

MAILER ENVELOPES, 6 IN X 10 IN, 5⅞ IN X 8¾ IN, #0, KRAFT, 25 PK

APPROVED VENDOR

MAILER ENVELOPES, 6 IN X 10 IN, 5⅞ IN X 8¾ IN, #0, KRAFT, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAILER ENVELOPES, 6 IN X 10 IN, 5⅞ IN X 8¾ IN, #0, KRAFT, 25 PK

MAILER ENVELOPES, 6 IN X 10 IN, 5⅞ IN X 8¾ IN, #0, KRAFT, 25 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78.29 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36DZ05
  • Mfr. Model # 36DZ05
  • UNSPSC # 44121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

This mailer envelopes is brown and is made of paper. It is 0.188 inch thick and measures 10 inches in length.

Technical Specs

  • ItemMailer Envelopes
  • Mailer TypeBubble
  • ColourBrown
  • Usable Length8 3/4 in
  • Outside Length10 in
  • Bubble Size3/16 in
  • With Tear StripWithout Tear Strip
  • Material Paper
  • Closure Style Self Sealing
  • Usable Width 5 7/8 in
  • Outside Width 6 in
  • Mailer Number #0
  • Material Thickness 0.188 in
  • Pre-Printed Address Lines No Pre-Printed Address Lines
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list