!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MAGNETIC SHEAVE ALIGNMENT LASER

MAGNETIC SHEAVE ALIGNMENT LASER

JOHNSON LEVEL

MAGNETIC SHEAVE ALIGNMENT LASER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAGNETIC SHEAVE ALIGNMENT LASER

MAGNETIC SHEAVE ALIGNMENT LASER

JOHNSON LEVEL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,465.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JHL406201
  • Mfr. Model # 40-6201
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.68 lbs

Technical Specs

  • Laser Tool Product GroupingLine Lasers
  • Laser Usage EnvironmentInterior
  • Leveling TypeManual Leveling
  • Number of Dots0
  • Laser ColourRed
  • Range w/Detector100 ft
  • IP RatingIP54
  • SlopeNot Applicable
  • Visual/Audible IndicatorsNo
  • Plumb DownNo
  • Total Number of Vials1
  • Number of Level Vials0
  • Preset AngleNone
  • Number of Scanning Modes0
  • Width6 3/4 in
  • FeaturesAccurate Drivetrain Alignment to Reduce Power Losses, Friction, Bearing Wear and Noise, Detects All Methods of Drivetrain Misalignment Including Offset, Angle and Twist, Includes Pulley Offset Chart to Determine Misalignment Angle
  • IncludesCase, Target
  • Item Sheave Alignment Laser
  • Laser Projection Vertical
  • Number of Beams 1
  • Number of Lines 0
  • Range w/o Detector 100 ft
  • Accuracy +/-1/16 in @ 10 ft
  • Grade Capability Not Applicable
  • Laser Class Class 2
  • Auto Shutoff No
  • Plumb Up No
  • Number of Plumb Vials 1
  • Number of 45 Degree Vials 0
  • Rotating Speed Not Applicable
  • Length 1 3/4 in
  • Height 1 3/4 in
  • Power Source (2) AAA Batteries
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list