!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SWITCHING RELAY, 1 RELAY, DPSTRMALLY OPEN, 120V AC COIL

SWITCHING RELAY, 1 RELAY, DPSTRMALLY OPEN, 120V AC COIL

APPROVED VENDOR

SWITCHING RELAY, 1 RELAY, DPSTRMALLY OPEN, 120V AC COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWITCHING RELAY, 1 RELAY, DPSTRMALLY OPEN, 120V AC COIL

SWITCHING RELAY, 1 RELAY, DPSTRMALLY OPEN, 120V AC COIL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE6ACH6
  • Mfr. Model # 6ACH6
  • UNSPSC # 31251510
  • CATALOGUE PAGE # 1918
  • Shipping Weight 0.35 lbs

Technical Specs

  • ItemSwitching Relay
  • Base ShapeSquare
  • Electrical Connection MaterialSilver Alloy/Copper
  • Frequency50/60 Hz
  • Full Load Current @ 240V AC6 A
  • Locked Rotor Current @ 240V AC35 A
  • Number of Pins10
  • Operating Humidity - MaximumNot Rated
  • Operating Temperature - Maximum195 Degrees F
  • Overall Depth2 in
  • Overall Width2 1/8 in
  • Power Consumption9.5 VA
  • Resistive Load Current @ 240V AC15 A
  • Switch ActionNormally Open
  • Application Resistive Loads, Single Phase Motors, Solenoids, Two Speed Motors
  • Contact Form DPST
  • Electrical Connection Type Spade Terminal
  • Full Load Current @ 120V AC 12 A
  • Locked Rotor Current @ 120V AC 60 A
  • Mounting Style Surface
  • Number of Relays 1
  • Operating Humidity - Minimum 5%
  • Operating Temperature - Minimum 10 Degrees F
  • Overall Length 2 1/4 in
  • Phase Single
  • Resistive Load Current @ 120V AC 10 A
  • Standards cURus Recognized
  • Voltage 120V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list