!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOLLOW ROUND SHANK NUT DRIVER, 3/8 IN TIP SIZE, 9 1/2 IN OVERALL L, 6 IN BOLT CLEARANCE

HOLLOW ROUND SHANK NUT DRIVER, 3/8 IN TIP SIZE, 9 1/2 IN OVERALL L, 6 IN BOLT CLEARANCE

KLEIN TOOLS

HOLLOW ROUND SHANK NUT DRIVER, 3/8 IN TIP SIZE, 9 1/2 IN OVERALL L, 6 IN BOLT CLEARANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOLLOW ROUND SHANK NUT DRIVER, 3/8 IN TIP SIZE, 9 1/2 IN OVERALL L, 6 IN BOLT CLEARANCE

HOLLOW ROUND SHANK NUT DRIVER, 3/8 IN TIP SIZE, 9 1/2 IN OVERALL L, 6 IN BOLT CLEARANCE

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.48 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLNS126M
  • Mfr. Model # S126M
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 327
  • Shipping Weight 0.175 lbs

Product Details

This nut driver has a length of 9½ inches and is not insulated. The plastic handle is blue and has a straight shape, and a moulded style/type. It meets the standards for ANSI, ASME. In addition, it has a SAE measurement type, is corrosion-resistant, plus it is not non-sparking, is not non-magnetic, and is not tether ready. This nut driver includes one piece.

Technical Specs

  • ItemNut Driver
  • Bolt Clearance6 in
  • Measurement TypeSAE
  • Fastener HoldingFastener Holding
  • ESD SafeNot ESD Safe
  • Magnetized TipMagnetized Tip
  • Non-SparkingNot Non-Sparking
  • Tether ReadyNot Tether Ready
  • Shank MaterialAlloy Steel
  • Handle ShapeStraight
  • Overall Length9 1/2 in
  • Container TypeNone
  • Handle ColourBlue
  • StandardsANSI, ASME
  • Tip Size 3/8 in
  • Shank Length 6 in
  • Nut Driver Style Hollow Round
  • For Fastener Size 19/50 in
  • Insulated Not Insulated
  • Non-Magnetic Not Non-Magnetic
  • Replaceable Shank Not Replaceable Shank
  • Shank Shape Round
  • Handle Type Moulded
  • Handle Material Plastic
  • Number of Pieces 1
  • Corrosion Resistant Corrosion-Resistant
  • Hex Size 19/50 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list