!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MAGNETIC JAW CAP, ALUMINUM, FOR 5 1/2 IN VISE JAW W, 5 1/2 IN JAW CAP W, ANY VISE TYPE

MAGNETIC JAW CAP, ALUMINUM, FOR 5 1/2 IN VISE JAW W, 5 1/2 IN JAW CAP W, ANY VISE TYPE

WESTWARD

MAGNETIC JAW CAP, ALUMINUM, FOR 5 1/2 IN VISE JAW W, 5 1/2 IN JAW CAP W, ANY VISE TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAGNETIC JAW CAP, ALUMINUM, FOR 5 1/2 IN VISE JAW W, 5 1/2 IN JAW CAP W, ANY VISE TYPE

MAGNETIC JAW CAP, ALUMINUM, FOR 5 1/2 IN VISE JAW W, 5 1/2 IN JAW CAP W, ANY VISE TYPE

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.07 / PACKAGE of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW10D767
  • Mfr. Model # 10D767
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

This magnetic jaw cap is compatible with any vise type. This magnetic jaw cap is designed for: grips uneven work pieces and protects from marring or distortion during any clamping application.

Technical Specs

  • ItemMagnetic Jaw Cap
  • Jaw Cap Width5 1/2 in
  • ApplicationGrips Uneven Work Pieces and Protects From Marring Or Distortion During Any Clamping Application
  • Compatible with Vise Jaw Width 5 1/2 in
  • Compatible with Product Type Any Vise Type
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list