!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MAGNETIC BOX BEAM LEVEL,24 IN,HAND

MAGNETIC BOX BEAM LEVEL,24 IN,HAND

WESTWARD

MAGNETIC BOX BEAM LEVEL,24 IN,HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAGNETIC BOX BEAM LEVEL,24 IN,HAND

MAGNETIC BOX BEAM LEVEL,24 IN,HAND

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW4MRV5
  • Mfr. Model # 4MRV5
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 401
  • Shipping Weight 1.05 lbs

Product Details

Shock protecting end caps protrude beyond width of level. Ergonomic shape. Soft cushioned hand holes. Precision machined edges. (1) magnet strip. Aluminum body. Accuracy 0.001". Total number of vials, 3. (2) plumb vials, (1) level vial. Acrylic barrel type vial.

Technical Specs

  • ItemBox Level
  • Number of Plumb Vials2
  • Vial MaterialAcrylic
  • Magnet TypeStrip
  • Frame MaterialAluminum
  • Total Number of Vials3
  • Number of Level Vials 1
  • Top Read No
  • Number of V-Grooves 0
  • Number of Magnets 1
  • Colour Blue
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list