!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MAGNETIC TIP SLOTTED SCREWDRIVER, 1/8 IN TIP SIZE, 8 1/2 IN OVERALL L, 6 IN SHANK L

MAGNETIC TIP SLOTTED SCREWDRIVER, 1/8 IN TIP SIZE, 8 1/2 IN OVERALL L, 6 IN SHANK L

WESTWARD

MAGNETIC TIP SLOTTED SCREWDRIVER, 1/8 IN TIP SIZE, 8 1/2 IN OVERALL L, 6 IN SHANK L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAGNETIC TIP SLOTTED SCREWDRIVER, 1/8 IN TIP SIZE, 8 1/2 IN OVERALL L, 6 IN SHANK L

MAGNETIC TIP SLOTTED SCREWDRIVER, 1/8 IN TIP SIZE, 8 1/2 IN OVERALL L, 6 IN SHANK L

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP401M04
  • Mfr. Model # 401M04
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 322
  • Shipping Weight 0.06 lbs

Product Details

This screwdriver has a length of 8½ inches and is not insulated. The plastic handle is 2¼ inch long, is blue. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with a fluted grip.

Technical Specs

  • ItemScrewdriver
  • Grip StyleFluted
  • Shank Diameter0.13 in
  • Tip Size1/8 in
  • Corrosion ResistantCorrosion-Resistant
  • For Fastener Size1/8 in
  • Handle Length2 1/4 in
  • InsulatedNot Insulated
  • Measurement TypeSAE
  • Non-SparkingNot Non-Sparking
  • Shank CoatingChrome
  • Shank MaterialAlloy Steel
  • Slotted Screwdriver Tip ShapeKeystone
  • Tether ReadyNot Tether Ready
  • Overall Length 8 1/2 in
  • Screwdriver Style Magnetic Tip Slotted
  • Shank Length 6 in
  • Tip Style Slotted
  • ESD Safe Not ESD Safe
  • Handle Colour Blue
  • Handle Material Plastic
  • Magnetized Tip Magnetized Tip
  • Non-Magnetic Not Non-Magnetic
  • Replaceable Shank Not Replaceable Shank
  • Shank Finish Chrome
  • Shank Shape Round
  • Standards ASME B107.600
  • Tip Finish Black Oxide
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list