!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MAGNETIZED TIP SCREWDRIVER SET, 2 PIECES, PHILLIPS/SLOTTED TIP, ERGONOMIC GRIP

MAGNETIZED TIP SCREWDRIVER SET, 2 PIECES, PHILLIPS/SLOTTED TIP, ERGONOMIC GRIP

WESTWARD

MAGNETIZED TIP SCREWDRIVER SET, 2 PIECES, PHILLIPS/SLOTTED TIP, ERGONOMIC GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAGNETIZED TIP SCREWDRIVER SET, 2 PIECES, PHILLIPS/SLOTTED TIP, ERGONOMIC GRIP

MAGNETIZED TIP SCREWDRIVER SET, 2 PIECES, PHILLIPS/SLOTTED TIP, ERGONOMIC GRIP

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.11 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP401L07
  • Mfr. Model # 401L07
  • UNSPSC # 27111728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

This screwdriver set has a length of 4½ inches and is not insulated with a metal handle. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a nickel-plated finish, plus it is not non-sparking, and is not tether ready with an ergonomic grip. This screwdriver set includes #1 x st3/16 inch, #2 x st1/4 inch, 2 pieces.

Technical Specs

  • ItemScrewdriver Set
  • Tip StylePhillips, Slotted
  • Number of Pieces2
  • ESD SafeNot ESD Safe
  • Measurement TypeSAE
  • Corrosion ResistantCorrosion-Resistant
  • Tether ReadyNot Tether Ready
  • Shank FinishNickel-Plated
  • Shank ShapeRound
  • Overall Length4 1/2 in
  • Handle MaterialMetal
  • Sizes IncludedPhillips: #1 x ST3/16 in, #2 x ST1/4 in
  • Tip Size #1, #2, 1/4 in, 3/16 in
  • Grip Style Ergonomic
  • Insulated Not Insulated
  • Non-Sparking Not Non-Sparking
  • Includes #1 x ST3/16 in, #2 x ST1/4 in
  • Standards ASME B107.600
  • Ratcheting Not Ratcheting
  • Shank Material Alloy Steel
  • Container Type None
  • For Fastener Size #1, #2, 1/4 in, 3/16 in
  • Magnetized Tip Magnetized Tip
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list