!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MACHINE TOOL LIGHT, ARTICULATING, LED, 490 LUMENS, 5000K, SCREW-DOWN BASE, IP67

MACHINE TOOL LIGHT, ARTICULATING, LED, 490 LUMENS, 5000K, SCREW-DOWN BASE, IP67

WALDMANN

MACHINE TOOL LIGHT, ARTICULATING, LED, 490 LUMENS, 5000K, SCREW-DOWN BASE, IP67 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHINE TOOL LIGHT, ARTICULATING, LED, 490 LUMENS, 5000K, SCREW-DOWN BASE, IP67

MACHINE TOOL LIGHT, ARTICULATING, LED, 490 LUMENS, 5000K, SCREW-DOWN BASE, IP67

WALDMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $453.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAL113259000641127
  • Mfr. Model # 113259000-00641127
  • UNSPSC # 39111516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Product Details

This machine LED tool light includes a bulb. Plus it meets the standards for ETL and cETL. It also has a five-year manufacturer's warranty.

Technical Specs

  • ItemMachine Tool Light
  • Lighting TechnologyLED
  • Mount TypeScrew-Down Base
  • Overall Length6 19/64 in
  • Colour Rendering Index70
  • Electrical Connection TypeWire Lead
  • Cord DesignationSVT
  • DimmableYes
  • Lamp Life50,000 hr
  • Manufacturer Warranty Length5 yr
  • Overall Height6.3 in
  • IP Rating IP67
  • Maximum Brightness 490 lm
  • Operating Voltage 22 to 26V DC
  • Power Cord Length 10 ft
  • Colour Temperature 5,000K
  • Includes Bulb Yes
  • Cord Wire Gauge 18 AWG
  • For Location Outdoor
  • Lens Material Glass
  • Number of Cord Wires 2
  • Standards ETL, cETL
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list