MACHINE SCREW, 60,000 PSI, GRADE B8 18-8 SS, ⅜ IN L, #4-40, PAN HEAD, #4 PHILLIPS, BRIGHT, ASME
MACHINE SCREW, 60,000 PSI, GRADE B8 18-8 SS, ⅜ IN L, #4-40, PAN HEAD, #4 PHILLIPS, BRIGHT, ASME
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This machine screw is made of Grade B8 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for ASME B18.6.3 dimensional standards.
Technical Specs
Item Machine Screw
Material Stainless Steel
Drive Phillips
Fastener Length 3/8 in
Head Height 0.08 in
Tensile Strength 60,000 psi
Type Machine Screw
Minimum Head Width 0.191 in
Thread Type Coarse
Overall Length 3/8 in
Thread Fit 2A
Head Type Pan
Finish Bright (Uncoated)
Thread Size #4-40
Head Width 0.212 in
Drive Size #1
Dimensional Standards ASME B18.6.3
Maximum Head Width 0.212 in
System of Measurement Inch
Material Grade/Class Grade B8 18-8
Screw Size #4
Country of Origin Varies
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.20
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.78
/ PACKAGE