!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MACHINE SCREW, ¼"-20 THREAD SIZE, 1 IN L, NYLON, PLAIN FINISH, ROUND, SLOTTED, INCH, 50 PK

MACHINE SCREW, ¼"-20 THREAD SIZE, 1 IN L, NYLON, PLAIN FINISH, ROUND, SLOTTED, INCH, 50 PK

APPROVED VENDOR

MACHINE SCREW, ¼"-20 THREAD SIZE, 1 IN L, NYLON, PLAIN FINISH, ROUND, SLOTTED, INCH, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
MACHINE SCREW, ¼"-20 THREAD SIZE, 1 IN L, NYLON, PLAIN FINISH, ROUND, SLOTTED, INCH, 50 PK

MACHINE SCREW, ¼"-20 THREAD SIZE, 1 IN L, NYLON, PLAIN FINISH, ROUND, SLOTTED, INCH, 50 PK

APPROVED VENDOR

Clearance Price :
$5.26 / pkg. of 50

Your Price : $10.51 / pkg. of 50

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4DFF2
  • Mfr. Model # 012520R100
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This machine screw is made of nylon and has a bright (uncoated) finish. It has an overall length of 1 11/64 inch and a 1/4"-20 thread. It has a tensile strength of 312 psi, a head type of round and an inch system of measurement.

Technical Specs

  • ItemMachine Screw
  • MaterialNylon
  • DriveSlotted
  • Fastener Length1 in
  • Head Height0.453 in
  • Minimum Thread Length1 in
  • Maximum Head Width0.172 in
  • Maximum Head Height0.453 in
  • System of MeasurementInch
  • Thread DirectionRight Hand
  • Includes NutNo
  • Maximum Temperature185 Degrees F
  • Overall Length1 11/64 in
  • Head Type Round
  • Finish Bright (Uncoated)
  • Thread Size 1/4"-20
  • Head Width 0.172 in
  • Tensile Strength 312 psi
  • Type Standard Machine Screw
  • Minimum Head Width 0.168 in
  • Minimum Head Height 0.458 in
  • Thread Style Fully Threaded
  • Thread Type Coarse
  • Includes Washer No
  • Minimum Temperature -40 Degrees F
  • Screw Size 1/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list