!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINEAR MACHINE TOOL LIGHT, LED, 1,650 LUMENS, 5000K, CLAMP, 21 W

LINEAR MACHINE TOOL LIGHT, LED, 1,650 LUMENS, 5000K, CLAMP, 21 W

WALDMANN

LINEAR MACHINE TOOL LIGHT, LED, 1,650 LUMENS, 5000K, CLAMP, 21 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEAR MACHINE TOOL LIGHT, LED, 1,650 LUMENS, 5000K, CLAMP, 21 W

LINEAR MACHINE TOOL LIGHT, LED, 1,650 LUMENS, 5000K, CLAMP, 21 W

WALDMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,124.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAL113067000580633
  • Mfr. Model # 113067000-00580633
  • UNSPSC # 39111516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.9 lbs

Product Details

This linear machine tool light is made of aluminum. In addition, it includes M12 connector, mounting hardware, and a bulb. Plus it meets the standards for CE, cETLus listed. It also has an electronic ballast, 21 watts, and a 10-year manufacturer's warranty.

Technical Specs

  • ItemLinear Machine Tool Light
  • Lighting TechnologyLED
  • Mount TypeClamp
  • Overall Length23.24 in
  • Wattage21 W
  • AdjustabilityAdjustable +/- 65 Degrees with Accessory Brackets
  • Colour Temperature5,000K
  • Hazardous Location SpecificationNot Rated
  • Machine Light TypeLinear
  • Ballast TypeElectronic
  • Housing Material FinishAnodized
  • Includes Mounting HardwareYes
  • Lens MaterialBorosilicate Glass
  • Mounting LocationSurface
  • Overall Width2.75 in
  • StandardsCE, cETLus Listed
  • IP Rating IP67
  • Maximum Brightness 1,650 lm
  • Operating Voltage 100 to 240V AC
  • Power Cord Length 16 ft
  • Resistance Properties Impact Resistant, Waterproof
  • Colour Rendering Index 85
  • Electrical Connection Type M12 Connector
  • Includes Bulb Yes
  • Switch Type No Switch
  • Housing Material Aluminum
  • Includes M12 Connector
  • Lamp Life 60,000 hr
  • Manufacturer Warranty Length 10 yr
  • Overall Height 2.25 in
  • Plug Type 4 Pin
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list