!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTRA SHORT SERIES MACHINE DRILL BIT, #18, 135 DEGREES, 2-1/8 IN OVERALL LENGTH

EXTRA SHORT SERIES MACHINE DRILL BIT, #18, 135 DEGREES, 2-1/8 IN OVERALL LENGTH

CLARKSON-OSBORN

EXTRA SHORT SERIES MACHINE DRILL BIT, #18, 135 DEGREES, 2-1/8 IN OVERALL LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTRA SHORT SERIES MACHINE DRILL BIT, #18, 135 DEGREES, 2-1/8 IN OVERALL LENGTH

EXTRA SHORT SERIES MACHINE DRILL BIT, #18, 135 DEGREES, 2-1/8 IN OVERALL LENGTH

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.87 / EACH

EHC: EHC :
Min Qty 25 = $121.75

Compliance and Restrictions

  • None

This product must be purchased in quantities of 25 or more and in multiples of 10. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBDR12218
  • Mfr. Model # DR12218
  • UNSPSC # 23171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This Extra Short series machine drill bit has a 135 Degrees drill bit point, with a 2⅛ inch stubby length. Plus it has 10 1.0625 inch flutes.

Technical Specs

  • ItemScrew Machine Drill
  • Decimal Equivalent0.1695 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point TypeSplit Point
  • Number of Flutes10
  • Shank Length1.0625 in
  • Drill Length ClassScrew Machine Length
  • SeriesExtra Short
  • List NumberDR12
  • Drill Bit Size #18
  • Measurement System Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Flute Type Regular Spiral
  • Flute Length 1.0625 in
  • Overall Length 2.125 in
  • Drill Bit Grouping Individual
  • Web Construction Split
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list