ERGONOMIC TILT-BACK STEEL APPLIANCE HAND TRUCK, 72 IN X 27 IN X 16 IN, STEEL
ERGONOMIC TILT-BACK STEEL APPLIANCE HAND TRUCK, 72 IN X 27 IN X 16 IN, STEEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hand truck measures 27 inch width x 72 inch height x 16 inch depth and is red with a powder-coated finish/coating. It includes cargo belt and ratchet tightener and it is made out of steel. In addition, it has a 1,800-pound load capacity, a dual loop handle, weighs 120 pounds. It also features truck can be used inch two-wheel or four-wheel mode.
Technical Specs
Item Hand Truck
Overall Height 72 in
Overall Depth 16 in
Frame Finish Powder Coated
Frame Material Steel
Nose Plate Profile Standard
Nose Plate Width 24 in
Nose Plate Thickness 1/4 in
Handle Height 72 in
Caster Wheel/Tread Material Rubber
Caster Wheel Width 2 in
Caster Frame Material Zinc
Caster Stem Length 1 in
Non-Marking Casters/Wheels Marking Casters/Wheels
Axle-Mounted Wheel/Tread Material Polyurethane
Axle-Mounted Wheel Width 2 1/2 in
Axle Dia. 7/8 in
Non-Marking Axle-Mounted Wheels Non-Marking Axle-Mounted Wheels
For Surface Type Concrete
Operating Angles 45 Degrees
Assembled Assembled
Includes Cargo Belt and Ratched Tightener
Includes Stair Climber With Stair Climber
Load Capacity 1,800 lb
Overall Width 27 in
Frame Type Rounded Back
Frame Gauge 8 ga
Nose Plate Type Straight
Nose Plate Material Steel
Nose Plate Depth 5 in
Handle Type Dual Loop
Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted
Caster Wheel Dia. 6 in
Caster Wheel Bearings Ball Bearing
Caster Stem Diameter 3/4 in
Caster Stem Type Threaded
Axle-Mounted Wheel Type Solid
Axle-Mounted Wheel Dia. 10 in
Axle-Mounted Wheel Bearings Ball Bearing
Hub Position Centre Mount
Strap Tightening Type Ratchet
Features Truck Can be Used in 2-Wheel or 4-Wheel Mode
Colour Red
Weight 120 lb
Includes Load Protector With Load Protector
Number of Straps 2
Country of Origin United States
(subject to change)