!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MACHINE DISHWASH LIQUID 20L PAIL

MACHINE DISHWASH LIQUID 20L PAIL

TOUGH GUY

MACHINE DISHWASH LIQUID 20L PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHINE DISHWASH LIQUID 20L PAIL

MACHINE DISHWASH LIQUID 20L PAIL

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $98.91 / PAIL

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # XDCF354-20L
  • Mfr. Model # F354-20L
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.5 lbs

Technical Specs

  • ItemFarm CIP Cleaner
  • Cleaner FormLiquid
  • Container Size20 L
  • Product SeriesF354
  • Recommended Dilution2 mL per 1 L to 3 mL per 1 L
  • pH ValueAlkaline
  • Primary ChemicalSodium Hydroxide
  • Product Label Cleaner
  • Container Type Pail
  • Fragrance Chlorine
  • Ready to Use/Concentrated Concentrated
  • pH Level 14
  • Colour Yellow
  • Surfaces for Use On Bulk Tank, Pipeline
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list