MACHINE SCREW, #4-40 THREAD, 1½ IN L, STEEL, ZINC PLATED, ROUND, ASME B18.6.3, INCH, 100 PK
MACHINE SCREW, #4-40 THREAD, 1½ IN L, STEEL, ZINC PLATED, ROUND, ASME B18.6.3, INCH, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This machine screw is made of steel and has a zinc-plated finish. It meets the standards for ASME B18.6.3 dimensional standards.
Technical Specs
- ItemMachine Screw
- MaterialSteel
- DrivePhillips/Slotted
- Fastener Length1 1/2 in
- Head Height0.086 in
- Tensile Strength60,000 psi
- TypeStandard Machine Screw
- Minimum Head Width0.191 in
- Minimum Head Height0.075 in
- Thread TypeCoarse
- Screw Size#4
- Head Type Round
- Finish Zinc-Plated
- Thread Size #4-40
- Head Width 0.212 in
- Drive Size #1
- Dimensional Standards ASME B18.6.3
- Maximum Head Width 0.212 in
- Maximum Head Height 0.086 in
- System of Measurement Inch
- Rockwell Hardness B69 to B100
- Thread Fit 3A/2A
- Country of Origin Varies
(subject to change)
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$110.93
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.42
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.73
/ PACKAGE