MACHINE SCREW, #10-24 THREAD, 1¼ IN L, STEEL, ZINC PLATED, PAN, PHILLIPS, INCH, 100 PK
MACHINE SCREW, #10-24 THREAD, 1¼ IN L, STEEL, ZINC PLATED, PAN, PHILLIPS, INCH, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This machine screw is made of steel and has a zinc-plated finish. It meets the standards for ASME B18.6.3 dimensional standards.
Technical Specs
- ItemMachine Screw
- MaterialSteel
- DrivePhillips
- Fastener Length1 1/4 in
- Head Height0.133 in
- Tensile Strength60,000 psi
- TypeStandard Machine Screw
- Minimum Head Width0.333 in
- Minimum Head Height0.122 in
- Thread StyleFully Threaded
- Thread TypeCoarse
- Screw Size#10
- Head Type Pan
- Finish Zinc-Plated
- Thread Size #10-24
- Head Width 0.362 in
- Drive Size #2
- Dimensional Standards ASME B18.6.3
- Maximum Head Width 0.362 in
- Maximum Head Height 0.133 in
- System of Measurement Inch
- Thread Direction Right Hand
- Rockwell Hardness B69 to B100
- Thread Fit 3A/2A
- Country of Origin Varies
(subject to change)
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.32
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.41
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.39
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.01
/ PACKAGE