This M18 Redlithium High Output XC6.0 battery has an operating voltage of 18 volts and a capacity of 6 Ah. It measures 5½ length x 3¼ width x 3¼ inches height. The lithium-ion battery features Redlink intelligence and is suitable for use with M18 cordless tools.
Technical Specs
ItemBattery
Battery ChemistryLi-Ion
Number of Batteries Included1
Cordless Tool Kit Contents(1) Battery
Automatic Shut-OffNo
Cordless Tool Battery PlatformM18 REDLITHIUM
Overall Length5 1/2 in
Weight2.3 lb
For Use WithPowers More Than 150 M18(TM) Cordless Solutions
Tool BrandMilwaukee
Battery Capacity6.0 Ah
Charger IncludedNo
Voltage18V
Included Charger ClassNo
Battery SeriesXC
Overall Height3 1/4 in
Overall Width3 1/4 in
Wireless Tool TrackingNo
FeaturesAll-Weather Performance, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger
This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons: Green Environmental Attribute: Product is Rechargeable