!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDLITHIUM BATTERY, 18V, 8 AH, LI-ION, HIGH OUTPUT HD, FOR M18 TOOLS

REDLITHIUM BATTERY, 18V, 8 AH, LI-ION, HIGH OUTPUT HD, FOR M18 TOOLS

MILWAUKEE

REDLITHIUM BATTERY, 18V, 8 AH, LI-ION, HIGH OUTPUT HD, FOR M18 TOOLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
REDLITHIUM BATTERY, 18V, 8 AH, LI-ION, HIGH OUTPUT HD, FOR M18 TOOLS

REDLITHIUM BATTERY, 18V, 8 AH, LI-ION, HIGH OUTPUT HD, FOR M18 TOOLS

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $404.01 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-11-1880
  • Mfr. Model # 48-11-1880
  • UNSPSC # 26111711
  • CATALOGUE PAGE # 234
  • Shipping Weight 2.53 lbs

Product Details

This M18 Redlithium High Output XC8.0 battery has an operating voltage of 18 volts and a capacity of 8 ampere-hour. The lithium-ion battery is suitable for use with M18 tools and measures 5½ length x 3¼ width x 3¼ inches height.

Technical Specs

  • ItemBattery
  • Battery ChemistryLi-Ion
  • Number of Batteries Included1
  • Cordless Tool Kit Contents(1) Battery
  • Charger Input Voltage18V DC
  • Battery SeriesHigh Output XC
  • Overall Height3 1/4 in
  • Overall Width3 1/4 in
  • Wireless Tool TrackingNo
  • FeaturesBest-in-Class Construction, Fuel Gauge Onboard: Displays Remaining Run-Time, REDLINK(TM) Intelligence: Our Battery Circuitry Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery only
  • Tool BrandMilwaukee
  • Battery Capacity 8.0 Ah
  • Charger Included No
  • Voltage 18V
  • Included Charger Class No
  • Automatic Shut-Off No
  • Cordless Tool Battery Platform M18 REDLITHIUM
  • Overall Length 5 1/2 in
  • Weight 2.3 lb
  • For Use With Fully compatible with the M18(TM) system, featuring over 175+ tools
  • Includes Includes: (1) M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM) XC8.0 Battery Pack
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list