!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORDLESS IMPACT WRENCH KIT, 18V, STRAIGHT, ½ IN DETENT PIN, STANDARD, SQUARE, 250 FT-LB

CORDLESS IMPACT WRENCH KIT, 18V, STRAIGHT, ½ IN DETENT PIN, STANDARD, SQUARE, 250 FT-LB

MILWAUKEE

CORDLESS IMPACT WRENCH KIT, 18V, STRAIGHT, ½ IN DETENT PIN, STANDARD, SQUARE, 250 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS IMPACT WRENCH KIT, 18V, STRAIGHT, ½ IN DETENT PIN, STANDARD, SQUARE, 250 FT-LB

CORDLESS IMPACT WRENCH KIT, 18V, STRAIGHT, ½ IN DETENT PIN, STANDARD, SQUARE, 250 FT-LB

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $781.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2855P22R
  • Mfr. Model # 2855P-22R
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.1 lbs

Product Details

This M18 Fuel cordless compact impact wrench kit operates on an 18V M18 Redlithium battery of 5 Ah capacity. It has a ½-inch detent pin standard square drive, 2400 RPM, 3500 IPM, and fastening torque of 250 ft-lb. The kit features a straight handle and four-mode drive control. It includes two-resistant batteries, a charger, and a carrying case.

Technical Specs

  • ItemImpact Wrench Kit
  • Power SourceCordless
  • Brushless MotorYes
  • Fastening Torque250 ft-lb
  • Max. Torque250 ft-lb
  • Impact RatedYes
  • Explosive Environment RatedNo
  • Retainer TypePin Detent
  • Drive StyleStandard
  • Head Height4 7/8 in
  • Extended Anvil Length1/2 in
  • Battery Capacity(2) 5.0 Ah
  • Battery SeriesM18 REDLITHIUM
  • Charger ModelMfr. No. 48-59-1812
  • Handle TypePistol Grip
  • Housing MaterialAluminum
  • Vibration Level2.5 m/sq s
  • ActuationTrigger
  • Number of Speed Settings4
  • Wireless Tool TrackingNo
  • FeaturesAuto Shut-Off Mode, Bolt-Removal Mode, Redlink Plus Intelligence, Works in Up to 69Kv Environments
  • Tool BrandMilwaukee
  • StandardsUL Listed
  • Overall Length4 9/10 in
  • Cordless Tool Kit Contents (1) Charger, (2) Batteries
  • Voltage 18V DC
  • Breakaway Torque 250 ft-lb
  • Free Speed 800 RPM, 1,650 RPM, 2,400 RPM
  • Power to Weight Ratio 104.2 ft-lb
  • Impacts per Minute 0 to 1,000 (Mode 1), 0 to 2,400 (Mode 2), 0 to 3,500 (Mode 3), 0 to 3,500 (Mode 4)
  • Impact Sound Level 83 dB
  • Drive Size 1/2 in
  • Drive Type Standard
  • Head Width 2 1/2 in
  • Number of Batteries Included 2
  • Battery Model No. Mfr. No. 48-11-1850
  • Charger Included Yes
  • Case Included Yes
  • Handle Material Plastic, Rubber
  • Tool Style Compact
  • Clutch Style Impact
  • Lock-Off Switch Yes
  • Reaction Bar No
  • Built-In Light Yes
  • Includes (1) Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • Series M18 FUEL
  • Tool Weight 2.4 lb
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list