SPIRAL POINT TAP, M16X2 THREAD, 46.05MM THREAD L, 96.77MM OVERALL L, PLUG
SPIRAL POINT TAP, M16X2 THREAD, 46.05MM THREAD L, 96.77MM OVERALL L, PLUG
WIDIA GTD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Metric Gun(TM) tap. Use for through hole tapping in a wide variety of materials. Chips are pushed ahead of the cutting action to reduce clogging. High speed steel construction. Plug chamfer 3 to 5 pitches. Tap size and pitch (mm): M16 x 2.
Technical Specs
Item Tap
Thread Standard Metric Coarse
Tap Finish Bright (Uncoated)
Overall Length 96.84 mm
Thread Limit D7
Thread Direction Right Hand
Primary Material Application Steel
65% Thread Drill Size 14.50 mm
Extended Neck Yes
Primary Material Application ISO Code P
Shank Dia. 12.19 mm
Shank Type - Machining Straight
Square Size 0.3600 in
Tap Chamfer Plug
Thread Limit / Class of Fit D7 / 2B
Tap Style Spiral Point
Thread Size M16x2.00
Tap Material Vanadium High Speed Steel
Thread Length 46.04 mm
75% Thread Drill Size 14.00 mm
Class of Fit 2B
Number of Flutes 3
55% Thread Drill Size 14.50 mm
Coolant Fed Non-Coolant Through
Measurement System Metric
Series 5351/2351
Shank Length 2 in
Spiral Direction Neutral
Standards ANSI, USCTI
Tap Grouping Tap
Helix Angle 0 Degrees
Country of Origin Japan
(subject to change)
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.40
/ EACH
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.33
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.63
/ EACH