!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FITTER GLOVE, REINFORCED FINGERS, SAFETY CUFF, SIZE L/9, BLUE/BLACK/RED, COTTON/LEATHER, PAIR

FITTER GLOVE, REINFORCED FINGERS, SAFETY CUFF, SIZE L/9, BLUE/BLACK/RED, COTTON/LEATHER, PAIR

RONCO

FITTER GLOVE, REINFORCED FINGERS, SAFETY CUFF, SIZE L/9, BLUE/BLACK/RED, COTTON/LEATHER, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FITTER GLOVE, REINFORCED FINGERS, SAFETY CUFF, SIZE L/9, BLUE/BLACK/RED, COTTON/LEATHER, PAIR

FITTER GLOVE, REINFORCED FINGERS, SAFETY CUFF, SIZE L/9, BLUE/BLACK/RED, COTTON/LEATHER, PAIR

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.51 / each

EHC: EHC :
Min Qty 72 = $396.72

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON74-031-09
  • Mfr. Model # 74-031-09
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Product Details

Featuring safety cuffs and palm patches, these fitter gloves are designed for comfort and protection. This size large/nine pair is made with split leather and equipped with blue, black, and red cotton backing.

Technical Specs

  • ItemLeather Palm Gloves
  • Finger CoverageFull Finger
  • Leather Coverage StyleLeather Palm
  • Thumb StyleWing
  • Leather GradePremium
  • Glove FeaturesAbrasion-Resistant, Rubberized Safety Cuff for Extra Protection, Reinforced Finger Tips and Knuckle Strap, Reusable for Cost-Efficient Wear
  • Palm MaterialLeather
  • Size- AlphaL
  • Knuckle Protection MaterialLeather
  • Glove CutGunn
  • Internal Reinforcement MaterialLeather
  • Cuff Length2 3/4 in
  • Hand Protection Style Glove
  • Sold As Pair
  • Glove Length 9 5/8 in
  • Cuff Style Safety
  • Glove Back Colour Black/Blue/Red
  • Glove Back Material Cotton
  • Series 74-031
  • Size- Numeric 9
  • Cuff Material PE Reinforced Canvas, Rubberized
  • Leather Palm Process Split
  • Pairs per Package 72
  • Colour Blue, Black, Red

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list