!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FITTER GLOVE, GUNN CUT, SAFETY CUFF, ONE SIZE, YELLOW/BLUE, LEATHER/COTTON, PAIR

FITTER GLOVE, GUNN CUT, SAFETY CUFF, ONE SIZE, YELLOW/BLUE, LEATHER/COTTON, PAIR

RONCO

FITTER GLOVE, GUNN CUT, SAFETY CUFF, ONE SIZE, YELLOW/BLUE, LEATHER/COTTON, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FITTER GLOVE, GUNN CUT, SAFETY CUFF, ONE SIZE, YELLOW/BLUE, LEATHER/COTTON, PAIR

FITTER GLOVE, GUNN CUT, SAFETY CUFF, ONE SIZE, YELLOW/BLUE, LEATHER/COTTON, PAIR

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.84 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON74-036-10
  • Mfr. Model # 74-036-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These gunn cut fitter gloves offer protection with reinforced safety cuffs. The gloves are made with grain leather, featuring cotton-lined patch palms for comfort. The pair comes in one size and is yellow with blue stripes.

Technical Specs

  • ItemLeather Palm Gloves
  • Finger CoverageFull Finger
  • Leather Coverage StyleFull Leather
  • Cuff StyleSafety
  • Leather GradePremium
  • Glove FeaturesPremium Quality Grain Leather, Reinforced Finger Tips and Knuckle Strap, Cotton Lined Patch Palm, PE Reinforced Canvas Safety Cuff, Strong and Durable
  • Palm MaterialCotton, Leather
  • Size- AlphaOne Size
  • Cuff MaterialPE Reinforced Canvas
  • Leather Palm ProcessGrain
  • Pairs per Package72
  • Hand Protection Style Glove
  • Sold As Pair
  • Glove Length 11 5/16 in
  • Glove Liner Material Cotton
  • Glove Back Colour Blue/Yellow
  • Glove Back Material Leather
  • Series 74-036-10
  • Palm Colour Yellow
  • Glove Cut Gunn
  • Internal Reinforcement Material PE Reinforced Canvas
  • Colour Blue, Yellow

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list