!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXPEDITION NORTH COLD PROTECTION GLOVES, AMBER, L, 9, COWHIDE, EXTENDED GAUNTLET CUFF

EXPEDITION NORTH COLD PROTECTION GLOVES, AMBER, L, 9, COWHIDE, EXTENDED GAUNTLET CUFF

WATSON GLOVES

EXPEDITION NORTH COLD PROTECTION GLOVES, AMBER, L, 9, COWHIDE, EXTENDED GAUNTLET CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXPEDITION NORTH COLD PROTECTION GLOVES, AMBER, L, 9, COWHIDE, EXTENDED GAUNTLET CUFF

EXPEDITION NORTH COLD PROTECTION GLOVES, AMBER, L, 9, COWHIDE, EXTENDED GAUNTLET CUFF

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $152.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9302L
  • Mfr. Model # 9302-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

These amber Expedition North cold Protection gloves are size large 9. They feature strength and durability, and water-resistance. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.

Technical Specs

  • ItemLeather Mitts Gloves
  • Stitching MaterialCotton
  • Thumb StyleWing
  • Cuff StyleExtended Gauntlet
  • Minimum Temperature-20 Degrees C
  • Glove Back MaterialFull Grain Cowhide
  • SeriesExpedition North
  • Size- Numeric9
  • ANSI/ISEA Abrasion LevelNot Tested
  • Hand Protection Style Mitt
  • Insulated Yes
  • Glove Insulation Material Thinsulate(TM) C300
  • Glove Liner Material Thinsulate(TM) C300
  • Glove Features Strength and Durability, Treated with Water-Resistant, Snug-Fitting Shirred Elastic Wrist, Secure Hook-and-Loop Cinch Strap, Additional Forearm Protection, Secure Drawstring
  • Palm Material Cowhide
  • Size- Alpha L
  • Leather Palm Process Grain
  • Colour Amber
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list