!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LUBRICATOR3/8 IN NPT

LUBRICATOR3/8 IN NPT

WILKERSON

LUBRICATOR3/8 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUBRICATOR3/8 IN NPT

LUBRICATOR3/8 IN NPT

WILKERSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $128.68 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WKRL18-03KK00
  • Mfr. Model # L18-03-KK00
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

Modular in-line lubricator. Install close to the application to ensure effective oil distribution. Note: should not be located in areas subject to direct sunlight, direct impact, or temperatures outside rated range. Incompatible with chlorinated hydrocarbons, ketones, esters, and certain alcohols. Not for use in air systems where compressors are lubricated with fire resistant fluids such as phosphate ester or diester. Do not use cleansing agents such as acetone, benzene, carbonte trachloride, ga

Technical Specs

  • ItemCompact
  • Overall Width2.36"
  • Sight Dome IncludedYes
  • Overall Height8.66"
  • Body Material Zinc
  • Series Compact
  • Drain Included Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list