!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MINI LUBRICATOR, AIR LINE, 1/4 IN NPT/SIGHT DOME, 12 OZ, POLYCARBONATE/ALUMINUM/NYLON

MINI LUBRICATOR, AIR LINE, 1/4 IN NPT/SIGHT DOME, 12 OZ, POLYCARBONATE/ALUMINUM/NYLON

LINCOLN

MINI LUBRICATOR, AIR LINE, 1/4 IN NPT/SIGHT DOME, 12 OZ, POLYCARBONATE/ALUMINUM/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINI LUBRICATOR, AIR LINE, 1/4 IN NPT/SIGHT DOME, 12 OZ, POLYCARBONATE/ALUMINUM/NYLON

MINI LUBRICATOR, AIR LINE, 1/4 IN NPT/SIGHT DOME, 12 OZ, POLYCARBONATE/ALUMINUM/NYLON

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $106.28 / EACH

EHC: EHC :
Min Qty 2 = $212.56

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC602203
  • Mfr. Model # 602203
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This 1/4-inch NPT air line mini lubricator is constructed of aluminum and has a 12-ounce polycarbonate bowl. Maximum supply pressure is 150 PSI and maximum temperature is 125℉. A transparent nylon sight dome is included. This lubricator is for applications where space restrictions do not permit use of a standard air line lubricator. This is a misting-type lubricator.

Technical Specs

  • ItemAir Line Lubricator
  • Lubricator Bowl MaterialPolycarbonate
  • Maximum Operating Temperature125 Degrees F
  • Overall Width1 5/8 in
  • Air Outlet GenderFemale
  • Air Outlet TypeNPT
  • Minimum Operating Temperature0 Degrees F
  • Weight0.3 lb
  • Lubricator Type Mist
  • Maximum Operating Pressure 150 psi
  • Body Material Aluminum
  • Sight Dome Included Yes
  • Air Outlet Size 1/4 in
  • Lubricator Bowl Capacity 1 oz
  • Overall Height 5 2/9 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list