LUBRICATOR, AIR LINE, PRECISION ADJUSTMENT/MIST/360 ° GREEN SIGHT/FEED DOME, 1/2 IN NPT
LUBRICATOR, AIR LINE, PRECISION ADJUSTMENT/MIST/360 ° GREEN SIGHT/FEED DOME, 1/2 IN NPT
LINCOLN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This general purpose, mist, 1/2-inch NPT modular air line lubricator is for a single tool/device. It has a green 360 degree sight/feed dome where all visible oil drops are delivered to a single pneumatic component. This lubrication has precision oil feed adjustment and can be refilled under pressure.
Technical Specs
Item Modular Air Line Lubricator
Lubricator Bowl Material Aluminum
Maximum Operating Temperature 175 Degrees F
Overall Width 3 1/7 in
Air Outlet Gender Female
Air Outlet Type NPT
Lubricator Bowl Capacity 7 oz
Overall Height 9.07 in
Lubricator Type Mist
Maximum Operating Pressure 250 psi
Body Material Aluminum
Sight Dome Included Yes
Air Outlet Size 1/2 in
Drain Included Yes
Minimum Operating Temperature 0 Degrees F
Weight 1.6 lb
Country of Origin Mexico
(subject to change)