!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LUBRICANT THREAD GEN PURPOSE 6OZ

LUBRICANT THREAD GEN PURPOSE 6OZ

KILLARK

LUBRICANT THREAD GEN PURPOSE 6OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUBRICANT THREAD GEN PURPOSE 6OZ

LUBRICANT THREAD GEN PURPOSE 6OZ

KILLARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLLUBG6
  • Mfr. Model # LUBG6
  • UNSPSC # 15121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Anti-Seize TypeGeneral Purpose Anti-Seize
  • SeriesLUB
  • Container Size6 oz
  • Anti-Seize BaseNon-Metallic
  • Metal FreeYes
  • Water ResistantYes
  • Maximum PressureNot Rated
  • OdorlessNo
  • Max. Operating Temp.125 Degrees F
  • 50 State VOC CompliantYes
  • FlammabilityNon-Flammable
  • StandardsUL 886, CSA 22.2 No. 22
  • Anti-Seize Brand Killark
  • Net Fill 6 oz
  • Anti-Seize Container Brush-Top Can
  • Primary Additive No Additives
  • For Use On Materials Aluminum, Brass, Cast Iron, Copper, Iron, Nickel, Steel
  • Conductive No
  • Anti-Seize Colour Brown
  • Min. Operating Temp. 0 Degrees F
  • NSF Rating Not Rated
  • VOC Content 75 %
  • Flash Point 350 Degrees F
  • USDA Certified Biobased Product Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: USDA Certified Biobased Product

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list