!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LUBRICANT,GREY,NON FLAMMABLE,PAIL

LUBRICANT,GREY,NON FLAMMABLE,PAIL

JET-LUBE

LUBRICANT,GREY,NON FLAMMABLE,PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUBRICANT,GREY,NON FLAMMABLE,PAIL

LUBRICANT,GREY,NON FLAMMABLE,PAIL

JET-LUBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $948.87 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JTL10515CA
  • Mfr. Model # 10515CA
  • UNSPSC # 15121531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • ItemLubricant
  • Base OilPetroleum
  • Grease ThickenerCalcium Anhydrous
  • Grease ContainerPail
  • Min. Operating Temp.-65 Degrees F
  • ISO Viscosity GradeNot Tested
  • Flash PointGreater Than320 Degrees F
  • Four-Ball WearNot Specified
  • Timken OK LoadNot Specified
  • FeaturesExtreme Pressure
  • VOC ContentLess Than0.1%
  • Chemical BaseCopper
  • Lubricant FilmLubricant
  • Lubricant ColourGrey
  • NLGI Grade 1
  • Container Size 19
  • Grease Colour Grey
  • Lubricant Additives Copper
  • Max. Operating Temp. 300 Degrees F
  • Viscosity Index Not Tested
  • Dropping Point Greater Than300 Degrees F
  • Specific Gravity 1.15
  • Series Kopr-Kote(R)
  • Lubricant Type Lubricant
  • Net Weight 19
  • Lubricant Container Pail
  • GHS Flammability Rating Non-Flammable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list