!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LUBRICANT DIESEL 1 SHOT 195ML

LUBRICANT DIESEL 1 SHOT 195ML

KLEEN-FLO

LUBRICANT DIESEL 1 SHOT 195ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUBRICANT DIESEL 1 SHOT 195ML

LUBRICANT DIESEL 1 SHOT 195ML

KLEEN-FLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.82 / EACH

EHC: EHC :
Min Qty 18 = $122.76

Compliance and Restrictions

This product must be purchased in multiples of 18 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLF952
  • Mfr. Model # 952
  • UNSPSC # 15000000
  • CATALOGUE PAGE # 419
  • Shipping Weight 0.2 lbs

Product Details

1-shot diesel lubricant is alcohol free, low sulphur all-season diesel lubricant that provides increased lubricity and anti-wear protection for diesel engines. Lowers the pour point of diesel fuel and helps disperse water. Bottle, 195 mL.

Technical Specs

  • ItemDiesel Lubricant, 195 mL Bottle
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms