!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLUID FILM AEROSOL, DEGRADABLE, MAX TEMP 207 ° C, FLASHPOINT 405 ° F, 3.78 L

FLUID FILM AEROSOL, DEGRADABLE, MAX TEMP 207 ° C, FLASHPOINT 405 ° F, 3.78 L

FLUID FILM

FLUID FILM AEROSOL, DEGRADABLE, MAX TEMP 207 ° C, FLASHPOINT 405 ° F, 3.78 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUID FILM AEROSOL, DEGRADABLE, MAX TEMP 207 ° C, FLASHPOINT 405 ° F, 3.78 L

FLUID FILM AEROSOL, DEGRADABLE, MAX TEMP 207 ° C, FLASHPOINT 405 ° F, 3.78 L

FLUID FILM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $125.45 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NLS3700
  • Mfr. Model # 3700
  • UNSPSC # 12163600
  • CATALOGUE PAGE # 1508
  • Shipping Weight 7.8 lbs

Product Details

This lubricant is recognized as a universally superior corrosion-protectant fluid film. It is environmentally friendlier and does not possess solvents or toxins. It will not dry out or evaporate. Its maximum operating temperature is 207C and its flashpoint is 405℉. It has a specific gravity of 0.881-0.891 and its container size is 3.78 litres.

Technical Specs

  • ItemFluid Film Non Aerosol
  • Lubricant ContainerCan
  • Net Weight127.82 oz
  • Specific Gravity0.881 to 0.891
  • ApplicationLubricant/Corrosion Protectant
  • Max. Operating Temp. 207 Degrees C
  • Container Size 3.78 L
  • Chemical Base Petroleum Oil, Water, Calcium Salt, Sodium Compound, Surfactant, Amine
  • Flash Point 405 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list