!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LUBRICANT,AMBER,AEROSOL CAN,HYDROCARBON

LUBRICANT,AMBER,AEROSOL CAN,HYDROCARBON

WD-40

LUBRICANT,AMBER,AEROSOL CAN,HYDROCARBON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUBRICANT,AMBER,AEROSOL CAN,HYDROCARBON

LUBRICANT,AMBER,AEROSOL CAN,HYDROCARBON

WD-40

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.13 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WDF02077
  • Mfr. Model # 01077
  • UNSPSC # 47131828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Technical Specs

  • Lubricant ApplicationGeneral Purpose Lubricant
  • Lubricant BrandWD-40
  • Net Fill408 g
  • Lubricant ContainerAerosol Can
  • Primary AdditiveHydrocarbon
  • Max. Operating Temp.200 Degrees F
  • VOC Content0.241
  • OdorlessNo
  • GHS Flammability RatingFlammable Aerosol (Category 1)
  • USDA Certified Biobased ProductNo
  • Min. Operating Temp. RangeNot Applicable
  • Lubricant Film Lubricant
  • Series Multi-Use Product
  • Container Size 408 g
  • Lubricant Base Petroleum Distillates
  • Min. Operating Temp. -10 Degrees F
  • 50 State VOC Compliant Yes
  • Lubricant Colour Amber
  • Flammability Flammable
  • Flash Point 138 Degrees F (59 Degrees C)
  • Operating Temp. Range -100 Degrees F to 200 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list