SILICONE BRAKE LUBRICANT, SEMI-SOLID, FLASHPOINT 260 ° C, GREEN, 236 ML
SILICONE BRAKE LUBRICANT, SEMI-SOLID, FLASHPOINT 260 ° C, GREEN, 236 ML
PERMATEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This green-coloured silicone lubricant is ideal for use on brakes. The semi-solid lubricant has a flashpoint greater than 260 Degrees C and comes in a 236-millilitre brush-top can.
Technical Specs
Item Lubricant
Container Size 8 oz
For Use On Brake, Bushings, Calliper Pins, Pistons, Sleeves
Product Form Gel
Base Formulation Synthetic
Features Mild Odour
Maximum Operating Temperature 204 Degrees
Net Weight 8 oz
Specific Gravity 0.994
Colour Green
Container Type Bottle
Product Type Lubricant
Standards ASTM D-1264, ASTM D-92, ASTM D-97, ASTM D1743, JIS K228 8.10
Compatible Surface Material Metal
Flash Point 500 Degrees
Minimum Operating Temperature -40 Degrees
Pour Point -45 Degrees
VOC Content Weight Percentage 2%
Country of Origin United States
(subject to change)