!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LUBRICANT, MULTIPURPOSE, EZ REACH, -72 ° F TO 500 ° F, 138 ° F FLASHPOINT, 25% VOC, AEROSOL, 408 G CAN

LUBRICANT, MULTIPURPOSE, EZ REACH, -72 ° F TO 500 ° F, 138 ° F FLASHPOINT, 25% VOC, AEROSOL, 408 G CAN

WD-40

LUBRICANT, MULTIPURPOSE, EZ REACH, -72 ° F TO 500 ° F, 138 ° F FLASHPOINT, 25% VOC, AEROSOL, 408 G CAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUBRICANT, MULTIPURPOSE, EZ REACH, -72 ° F TO 500 ° F, 138 ° F FLASHPOINT, 25% VOC, AEROSOL, 408 G CAN

LUBRICANT, MULTIPURPOSE, EZ REACH, -72 ° F TO 500 ° F, 138 ° F FLASHPOINT, 25% VOC, AEROSOL, 408 G CAN

WD-40

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WDF01607
  • Mfr. Model # 01607
  • UNSPSC # 11111111
  • CATALOGUE PAGE # 1496
  • Shipping Weight 1.25 lbs

Product Details

This multipurpose lubricant has an operating temperature of -72 Degrees F to 500 Degrees F and a flashpoint of 138 Degrees F. This lubricant comes in a 408-gram EZ reach aerosol can and has a 25-percent VOC content.

Technical Specs

  • Lubricant FilmMultipurpose Lubricant
  • Container Size408 g
  • Lubricant BaseMultipurpose Lubricant
  • Max. Operating Temp.500 Degrees F
  • VOC Content25%
  • Series WD-40 EZ Reach
  • Lubricant Container Aerosol Can
  • Min. Operating Temp. -72 Degrees F
  • NSF Rating Not Rated
  • Flash Point 138 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list