!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LUBRICANT,118 ML,AMBER,FLAMMABLE

LUBRICANT,118 ML,AMBER,FLAMMABLE

3-IN-ONE

LUBRICANT,118 ML,AMBER,FLAMMABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUBRICANT,118 ML,AMBER,FLAMMABLE

LUBRICANT,118 ML,AMBER,FLAMMABLE

3-IN-ONE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.28 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WDF01216
  • Mfr. Model # 02216
  • UNSPSC # 30181807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.275 lbs

Technical Specs

  • Lubricant ApplicationGeneral Purpose Lubricant
  • Lubricant Brand3-IN-ONE OIL
  • Net Fill4 oz.
  • Lubricant ContainerSqueeze Bottle
  • Primary AdditiveMineral Oil
  • Max. Operating Temp.148 Degrees C (300 Degrees F)
  • 50 State VOC CompliantYes
  • Lubricant ColourAmber
  • FlammabilityFlammable
  • Flash Point151.7 Degrees C (305 Degrees F)
  • Operating Temp. Range-31 Degrees C (-25 Degrees F) to 148 Degrees C (300 Degrees F)
  • Lubricant Film Wet
  • Series 3-In-One Oil
  • Container Size 118 mL
  • Lubricant Base Hydrotreated Oil
  • Min. Operating Temp. -25 Degrees F
  • NSF Rating Not Rated
  • VOC Content 0
  • Odorless No
  • GHS Flammability Rating Combustible Liquid (Category 4)
  • USDA Certified Biobased Product No
  • Max. Operating Temp. Range 251 Degrees to 300 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list